3/4 x 10 in. SDS Plus Flat Self-sharpening Chisel Bit

You last purchased this on
 
Milwaukee®

Sledge™ 3/4 x 10 in. SDS Plus Flat Self-sharpening Chisel Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Sledge™ 3/4 x 10 in. SDS Plus Flat Self-sharpening Chisel Bit

  • Fast #
  • Part #M48626052
  • Item #7342461
  • Manufacturer Part #48-62-6052
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-sharpening tip geometry provides a continuous cutting edge
  • Flat tip is ideal for general demolition and surface cleaning in brick, block and concrete
  • Extended feature length for up to 2x longer life
  • For use with SDS plus rotary hammers
  • High grade forged steel for durability
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
3/4 in
Bit Length:
10
Blade Material:
Forged Steel
Collection:
Sledge™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drill Bit Type:
Chisel
Material:
Forged Steel
Number of Pieces:
1 Piece
Shank Style:
SDS-Plus
Tool Type:
Flat Chisel
Weight:
0.53 lb