3/4 x 3 in. 1 Piece Auger
3/4 x 3 in. 1 Piece Auger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
- Versatile: one line of Milwaukee® auger bits covers all applications and tools
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3/4 in
- Bit Length:
- 3
- Bit Sizes:
- 3/4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 3/4 in
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 3 in
- Height:
- 6 in
- Length:
- 6 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Auger Bit
- Weight:
- 0.37 lb
- Width:
- 3/4 in