Milwaukee

35-3/8 in. 14 TPI Compact Bandsaw Blade 3 Pack

Part #M48390519  |  Manufacturer Part #48-39-0519

Teeth Per Inch

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
  • Versatile: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick
  • Package of 3 blades

Specifications

Application: Cutting, Metal Cutting, Saws, Wood Cutting

Blade Length: 35-3/8 in

Blade Thickness In : 0.02 in

Blade Type: Band Saw

Blade Width: 1/2 in

Depth: 7-1/20 in

Height: 17/20 in

Length: 7-1/20 in

Material: Alloy Steel

Package Quantity: Pack of 3

Teeth Per Inch: 14

Tool Type: Band Saw Blade

Type: M48390519

Weight: 0.48

Width: 15-3/10 in