35 ft. x 5/16 in. Cable

You last purchased this on
 
Milwaukee®

35 ft. x 5/16 in. Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

35 ft. x 5/16 in. Cable

  • Fast #
  • Part #M48532673
  • Item #7374323
  • Manufacturer Part #48-53-2673
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Up to 3X longer life*: maintains shape, limits kinks
  • Flexibility to maneuver, strength to clear
  • Rust guard™ plating provides 20X more rust resistance
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating
  • Controlled torque limits breaking and kinks
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Unique heat treating delivers higher strength steel
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Best for use on 1-1/4" - 2-1/2" drain lines
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Case Included:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
9-7/20 in
Diameter:
5/16 in
Fits Pipe Size:
5/16 in
Height:
1-19/20 in
Indoor Outdoor:
Indoor/Outdoor
Length:
35 ft
Material:
Steel, Plastic
Material Type:
Polymer
Number of Pieces:
1 Piece
Number of Tools Included:
1
Overall Depth:
9-7/20 in
Overall Height:
1-19/20 in
Overall Length:
35 ft
Product Type:
Drain Cleaner
Reusable:
Yes
Size:
6.1 lb
Tool Type:
Drain Cleaner
Type:
M48532673
UL Listed:
No
Weight:
6.2 lb
Width:
9-3/4 in