3.5 gal. Water Tank
3.5 gal. Water Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use when regular tap water is not available
- Lightweight
- 3-1/2 Gallon poly tank
- Easy to use
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Capacity:
- 3.5 gal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 22-3/50 in
- ETL Listed:
- No
- Height:
- 33-1/4 in
- Length:
- 22-3/50 in
- Material:
- Plastic
- Material Type:
- Poly
- Number of Pieces:
- 1 Piece
- Tool Type:
- Water Tank
- UL Listed:
- No
- Weight:
- 5.54 lb
- Width:
- 25-1/4 in