Milwaukee 3/8 in. Drill

M024020

Chuck Size

3/8 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 0 to 2800 RPM variable speed trigger for fast drilling in wood and metal
  • Durable all metal gear case provides superior gear support in high torque applications
  • Powerful 8 A motor for heavy duty drilling applications
  • Soft Grip handle and 2-finger trigger for added comfort

SPECIFICATIONS

AMP
8
Chuck Size
3/8 in
Chuck Type
Keyless
Color Finish
Black, Red
Color Finish Category
Blacks
Cord Length
8 ft
Corded Cordless
Corded
Depth
3-3/100 in
Height
10-1/4 in
Length
3-3/100 in
Material
Metal
Power Source
Electric
RPM
2800
Tool Type
Drill
UL Listed
No
Volts
120V
Weight
4.25
Width
8-97/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday