1/16 x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist and Driver 38 Piece

This product has been replaced by

Milwaukee® Silver Hex Standard Drive Bit Set
Milwaukee® Hex Standard Drive Bit Set (64-Piece)
Manufacturer Part #48-32-1552
You last purchased this on
 
Milwaukee®

1/16 x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist and Driver 38 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Silver Hex Standard Drive Bit Set
Milwaukee® Hex Standard Drive Bit Set (64-Piece)
Manufacturer Part #48-32-1552
Milwaukee®

1/16 x 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist and Driver 38 Piece

  • Fast #
  • Part #M48321500
  • Item #3076736
  • Manufacturer Part #48-32-1500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thirty eight piece set
  • Universal Quik-Lok™
  • Material: high speed steel
  • Magnetic nut drivers which are ideal for fast, easy driving of nuts, bolts and hex head screws
  • Titanium hex shank drill bits
  • Premium grade S2 tool steel screwdriver bits
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/16 in, 1/4 in
Bit Sizes:
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/16 in, 1/4 in
Drill Bit Type:
Twist, Driver
Magnetic:
Yes
Material:
Steel
Number of Pieces:
38 Piece
Product Type:
Bit Set
Shank Size:
1/4 in
Shank Style:
Hex