3/8 x 3/8 x 3/4 in. Spline Masonry 1 Piece

Part #M48204037  |  Item #45913  |  Manufacturer Part #48-20-4037

$ 24.35 EACH

Bit Diameter:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Milwaukee's spline 2-cutter rotary hammer-drill bits are used for drilling into brick, block, and concrete
  • Highest quality carbide maximizes material pulverization
  • 2-Cutter head
  • Overall length 10 in.
  • Diameter: 3/8"

Documents

Specifications

Application: Drilling

Bit Diameter: 3/8 in

Bit Length: 10 in

Bit Sizes: 3/8 in

Blade Type: Circular Saw

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3/8 in

Drill Bit Type: Masonry

Drilling Depth in : 5 in

Height: 10 in

Length: 3/8 in

Magnetic: No

Material: Carbide

Number Of Pieces: 1 Piece

Product Type: Gloves

Shank Size: 3/4 in

Shank Style: Spline

Weight: 0.67

Width: 3/8 in