Milwaukee

3/8 x 5/8 in. Hole Saw 1 Piece

Part #M49560623  |  Manufacturer Part #49-56-0623

Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aggressive tooth form for fast cutting
  • Wide, angled and offset slots for easy plug access
  • Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 and 49-56-7009
  • Carbide tipped

Specifications

Depth: 1-9/10 in

Diameter: 5/8 in

Height: 2-1/2 in

Length: 1-19/50 in

Material: Carbide Tipped, Steel

Number Of Pieces: 1 Piece

Shank Size: 3/8 in

Teeth Per Inch: 4

Tool Type: Hole Saw

Weight: 3/4

Width: 1-19/50 in