Milwaukee®
3A High Capacity Battery
Part #M48111822 | Item #4470827 | Manufacturer Part #48-11-1822
AMP:
3Product Details
- Battery fuel gauge - displays remaining run-time Milwaukee Redlink™ intelligence
- Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
- Discharge Protection - Prevents cell damage from over-discharge
- Integrated weld frame
- REDLITHIUM™ uses LITHIUM-ION battery technology delivering long life and run time with fade-free power
- Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
- Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
- Best in class construction
- Cell separator
- For use with Milwaukee M18™cordless tool
Specifications
AMP: 3
Application: Cutting
Battery Size: 18V
Battery Type: Redlithium™
Color Finish: [Red, Black]
Color Finish Category: Reds
Depth: 10 in
Height: 3-1/4 in
Length: 10 in
Material: [Plastic, Metal, Rubber]
Package Quantity: Pack of 2
Power Source: Battery
Tool Type: Batteries
Type: M48111822
Volts: 18V
Watts: 54
Weight: 3.3
Width: 7 in