4-1/2 in. 11A Small Angle Grinder Paddle
4-1/2 in. 11A Small Angle Grinder Paddle
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tool-free accessory change: easily change all accessories without a wrench
- Tool-free adjustable guard: provides quick guard installations and adjustments
- Powerful 11 Amp, 11,000 RPM motor: provides maximum performance and durability
- Slim grip design: improves control and reduces fatigue
- Compatible with multiple grinder guards and flanges
- Debris baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
Specifications
- AMP:
- 11
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Grey, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 3-13/50 in
- Diameter:
- 4-1/2 in
- ETL Listed:
- No
- Handle Type:
- Straight
- Height:
- 18-7/10 in
- Length:
- 3-13/50 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Corded Electric
- RPM:
- 11
- Tool Type:
- Angle Grinder Paddle No-lock
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 6.44 lb
- Width:
- 6-1/50 in