Corded 4 in. 7.5A Lithium-ion Angle Grinder

You last purchased this on
 
Milwaukee®

Corded 4 in. 7.5A Lithium-ion Angle Grinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Corded 4 in. 7.5A Lithium-ion Angle Grinder

  • Fast #
  • Part #M614030
  • Item #3709360
  • Manufacturer Part #6140-30
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7.5 Amp, 825 MWO motor-overload protection and power for daily applications
  • 25% Longer lasting epoxy protection-extends motor life by protecting the copper wire from abrasion
  • 4-1/2 in 7.5 Amp small angle grinder delivers performance, durability and ease-of-use features for industrial users
  • Tool free, burst resistant guard- the only grinder in its class with a tool free guard
  • X-large paddle switch-increased comfort and ease-of-use when operating in various positions
  • Multi-port exhaust-reduces motor burn-up by efficiently venting hot air out of the grinder
  • Debris baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • 5/8 in -11 spindle
  • Requires Certification

Specifications

AMP:
7.5
Application:
Cutting
Arbor Hole Size:
5/8 in
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Cord Length:
8 ft
Corded Cordless:
Corded
Depth:
16-11/50 in
Diameter:
4 in
ETL Listed:
No
Handle Type:
Side Handle
Height:
6-61/100 in
Length:
11-4/5 in
Material:
Metal, Plastic, Rubber
Number of Pieces:
4 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
10000
Tool Type:
Angle Grinder
UL Listed:
Yes
Volts:
120V
Watts:
825 W
Weight:
6.52 lb
Width:
5-6/25 in