4-1/2 in. Backing Pad Kit

Part #M49363453  |  Item #912013  |  Manufacturer Part #49-36-3453

Diameter:

4-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes backing pad and disc nut, 4-1/2" diameter kit, 5/8-11 thread, and polypropylene pad

Specifications

Application: Sanding

Diameter: 4-1/2 in

Material: Plastic

Product Type: Backing Pad

Thickness: 5/8 in