Milwaukee

4-1/2 in. Electric Sag Paddle No-Lock

Part #M614631  |  Manufacturer Part #6146-31

Power Source:

Electric
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful 11A and 11000 RPM motor
  • Overload protection maximizes motor life
  • Electronic clutch extends tool life and prevents bind-up
  • Tool free accessory change
  • Tool free adjustable guard
  • Advanced airflow system
  • Debris baffles

Specifications

AMP: 11

Cord Length: 8 ft

Corded Cordless: Corded

Diameter: 4-1/2 in

Power Source: Electric

Tool Type: Angle Grinder

Type: M614631

Width: 4-1/2 in