Milwaukee 4-1/2 in. Scissor

M48224040

Manufacturer Part #: 48-22-4040

Blade Length

4-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Iron Carbide edge blades
  • All metal cores
  • Bolt lock technology
  • Hard chrome plated blades increases tool life by reducing corrosion
  • Large handle loops
  • Ruler markings on blade
  • Index finger groove
  • Blade length: 4-1/2"

SPECIFICATIONS

Application
Cutting
Blade Length
4-1/2 in
Depth
4-9/20 in
Handle Material
Steel
Handle Type
Loop
Height
4/5 in
Tool Type
Scissor
Type
M48224040
UL Listed
No
Weight
0.59
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday