4-1/2 x 16 in. SDS-Max® Masonry Clay Spade Chisel Bit

Part #M48624094  |  Item #7342460  |  Manufacturer Part #48-62-4094

$ 61.53 EACH

Length:

16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Up to 20% longer life
  • High grade forged steel for durability
  • Digs clay, hard packed gravel and dirt (DO NOT use for concrete)
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

Application: [Concrete, Asphalt]

Battery Type: Lithium-ion

Bit Diameter: 4-1/4 in

Bit Length: 16 in

Blade Material: Forged Steel

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 19-17/20 in

Drill Bit Type: Masonry

Height: 1-1/4 in

Indoor Outdoor: Indoor/Outdoor

Length: 16 in

Material: [Forged Steel, High Speed Steel]

Number Of Pieces: 1 Piece

Reusable: Yes

Shank Size: 1/2 in

Shank Style: SDS-Max®

Tool Type: Clay Spade

Weight: 2.875

Width: 4-1/2 in