3/8 x 3/8 x 1-3/50 in. SDS-Plus Stop 1 Piece
3/8 x 3/8 x 1-3/50 in. SDS-Plus Stop 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stopping shoulder to drill accurate depths repeatedly
- Patented flute geometry to remove debris rapidly and maximize impact energy
- For use with drop-in anchors
- Centering tip to reduce bit walking and create exact spot drilling
Specifications
- Application:
- Concrete
- Bit Diameter(s) (In):
- 3/8 in
- Bit Sizes:
- 3/8 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3/8 in
- Drill Bit Type:
- Stop
- Drilling Depth (in):
- 1-1/16 in
- Height:
- 4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 4-1/4 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Shank Size:
- 25/64 in
- Shank Style:
- SDS-Plus
- Tool Type:
- Stop Bit
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 3/8 in