4-1/5 x 1-9/10 in. 150 ft. Plastic Laser Distance Meter
4-1/5 x 1-9/10 in. 150 ft. Plastic Laser Distance Meter
Package Quantity Info:
EA: 1 IP: 6 CA: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 measurement functions: length, area, volume, indirect measurement (Pythagoras) and shake-out
- Simple keypad and interface
- Superior design: allows for easy measuring from edges and corners
- IP54
- Continuous real-time measurements
- 2 Position auto-detecting lever
- Memory storage of last 10 measurements
- Three year tool warranty
Specifications
- Application:
- Cutting
- Battery Size:
- AAA
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 5-7/10 in
- GSA Approved:
- No
- Height:
- 2-1/5 in
- Length:
- 5-7/10 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Tool Type:
- Laser Distance Meter
- Type:
- M228120
- Weight:
- 0.53 lb
- Width:
- 7-3/10 in