4-3/4 Adjustable Wrench

Part #M48227410  |  Item #7102246  |  Manufacturer Part #48-22-7410

$ 24.99 EACH

Length:

4-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proprietary adjustment screw - jaws won't back off
  • Parallel jaws won't slip or damage finish surfaces
  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't dig into the palm
  • Chrome plated for rust protection and durability
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop

Documents

Specifications

Adjustable: Yes

Application: Cutting

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 4-3/4 in

GSA Approved: No

Height: 19/20 in

Length: 4-3/4 in

Material: Metal

Maximum Capacity: 1-3/8 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Wrench

Weight: 1.195

Width: 13-2/5 in

Wrench Type: Adjustable