4-3/5 in. Dust Extraction Attachment

Part #M5317DE  |  Item #7315597  |  Manufacturer Part #5317-DE

$ 105.59 EACH

Width:

4-3/5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quick and easy attachment to Milwaukee hose clip Adapter
  • Rubber seal ensures dust containment
  • Removable brush rings for up to 2-3/4 in
  • Vacuum assisted suction adheres to even and uneven surfaces

Specifications

Application: Cleaning

Bare Tool or Kit: Bare Tool

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 5-63/100 in

Height: 2 in

Length: 8-3/4 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Product Type: Dust Extractor Attachment

Tool Type: Dust Extractor

Type: M5317DE

Weight: 0.68

Width: 4-3/5 in