4-5/8 in. Selfeed Wood Boring Bit
4-5/8 in. Selfeed Wood Boring Bit
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clean holes: two inside cutter blades shave the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Feed screws and arbor are replaceable
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 4-5/8 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4-5/8 in
- Drilling Depth (in):
- 4 in
- Height:
- 6 in
- Length:
- 4-5/8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Straight
- Tool Type:
- Self Feed Bit
- Weight:
- 3.09 lb
- Width:
- 5/8 in