4-5/8 x 1-1/4 in. Extended Multi-Tool Metal Blade

You last purchased this on
 
Milwaukee®

4-5/8 x 1-1/4 in. Extended Multi-Tool Metal Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

4-5/8 x 1-1/4 in. Extended Multi-Tool Metal Blade

  • Fast #
  • Part #M48900010
  • Item #5146942
  • Manufacturer Part #48-90-0010
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for cutting wood and hardwood
  • Universal shank compatibility with most professional grade multi-tool brands
  • Extended blade for longer reach applications
  • Adapter (48-90-0000) available
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
4-5/8 in
Blade Material:
Metal
Blade Width (in):
1-1/4 in
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-3/10 in
Height:
7/10 in
Length:
3-3/10 in
Size:
1-1/4 in
Tool Type:
Tool Blade
UL Listed:
No
Weight:
0.115 lb
Width:
7-11/20 in