0 items

Milwaukee 44-7/8 in. Deep Cut Portable Bandsaw Blade 3 Pack

M48390

Teeth Per Inch

Starting at $21.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alloy backing steel provides extended blade life
  • For cutting common materials 3/16" - 5/16" thick
  • Matrix II high speed steel teeth deliver maximum durability
  • Package of 3 blades
  • Precision formed teeth create fast and clean cuts

SPECIFICATIONS

Blade Length
44-7/8 in
Blade Thickness In
0.02 in
Blade Width
1/2 in
Material
Steel
Teeth Per Inch
14

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday