44-7/8 in. 24 TPI Deep Cut Portable Bandsaw Blade 3 Pack
44-7/8 in. 24 TPI Deep Cut Portable Bandsaw Blade 3 Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 600-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Alloy backing steel for extended blade life
- Precision formed teeth for fast, clean cuts
- High speed steel teeth for maximum durability
- Package of 3 blades
- Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Alloy Steel
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 19-11/20 in
- Height:
- 17/20 in
- Length:
- 19-11/20 in
- Material:
- Alloy Steel
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 24
- Tool Type:
- Band Saw Blade
- Type:
- M48390531
- Weight:
- 0.62 lb
- Width:
- 7-1/10 in