44-7/8 in. Portable Band Saw Blade 100 Pack

You last purchased this on
 
Milwaukee®

44-7/8 in. Portable Band Saw Blade 100 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

44-7/8 in. Portable Band Saw Blade 100 Pack

  • Fast #
  • Part #M48390522
  • Item #4202259
  • Manufacturer Part #48-39-0544
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • For cutting common materials 3/16" - 5/16" thick and very hard materials 5/16" - 1/2" thick
  • Versatility: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
  • Requires Certification

Specifications

Application:
Cutting, Saws, Metal Cutting, Wood Cutting
Blade Length (in):
44-7/8 in
Blade Thickness (in):
.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Depth:
15-4/5 in
Height:
16-1/5 in
Length:
15-4/5 in
Material:
Alloy Steel
Package Quantity:
100
Teeth Per Inch:
18
Tool Type:
Band Saw Blade
Type:
M48390522
Weight:
14.465 lb
Width:
15-2/5 in