Milwaukee 44-7/8 in. Standard Deep Cut Portable Band Saw Blade

M48390

Manufacturer Part #: 48-39-0510

Teeth Per Inch

Starting at $9.79

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick

SPECIFICATIONS

Application
Cutting, Metal Cutting, Saws, Wood Cutting
Blade Length
44-7/8 in
Blade Thickness In
0.02 in
Blade Type
Band Saw Blade
Blade Width
1/2 in
Depth
7-1/10 in
Height
17/20 in
Length
7-1/10 in
Material
Alloy Steel
Teeth Per Inch
14
Tool Type
Band Saw Blade
Weight
0.365
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday