4.5A 21000 RPM Die Grinder

You last purchased this on
 
Milwaukee®

4.5A 21000 RPM Die Grinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

4.5A 21000 RPM Die Grinder

  • Fast #
  • Part #M5192
  • Item #183720
  • Manufacturer Part #5192
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powerful 4.5-Amp motor delivers up to 21,000 RPM for faster grinding
  • All ball and roller bearings built for endurance
  • 4.5-Amp die grinder designed for continuous use in tight spaces and on irregular surfaces
  • Durable construction for long tool life
  • 8-Ft. Fixed rubber cord
  • Versatile chuck accepts 1/4 in and 1/8 in collets for greater utility
  • Requires Certification

Specifications

AMP:
4.5
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey, Red
Cord Length:
8 ft
Corded Cordless:
Corded
Diameter:
1/8 in
ETL Listed:
No
Length:
13-1/2 in
Number of Tools Included:
3
Power Source:
Electric
RPM:
21000
Tool Type:
Die Grinder
UL Listed:
Yes
Volts:
120V
Weight:
4.5 lb
Width:
4-1/4 in