1/2 x 1/2 x 1-69/100 in. SDS-Plus Masonry 1 Piece
1/2 x 1/2 x 1-69/100 in. SDS-Plus Masonry 1 Piece
Frequently Purchased Together
Product Details
- Stopping shoulder to drill accurate depths repeatedly
- Patented flute geometry to remove debris rapidly and maximize impact energy
- Milwaukee's SDS-Plus shank stop bits are ideal for use with drop-in anchors
- Centering tip to reduce bit walking and create exact spot drilling
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 5-1/8
- Bit Sizes:
- 1/2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1/2 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 1-11/16 in
- Height:
- 4 in
- Length:
- 1/2 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Gloves
- Shank Size:
- 1-69/100 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.32 lb
- Width:
- 1/2 in