5-1/10 x 1/4 in. Hex Impact Driver Tool Only for M12 Dual Voltage Charger
This product has been replaced by
Manufacturer Part #3453-20
M12 FUEL™ 5-1/10 x 1/4 in. Hex Impact Driver Tool Only for M12 Dual Voltage Charger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RedLithium™ 2.0 battery technology
- RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- PowerState™ brushless motor delivers up to 1200" per lbs of peak torque with maximum sustained torque to complete a variety of applications
- Drive Control™ provides variable power and speed for precision work and heavy duty applications
Documents
Specifications
- AMP:
- 4
- Application:
- Drilling, Drive
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M12 FUEL™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex, Impact
- ETL Listed:
- Yes
- Height:
- 7-4/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5-1/10 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- RPM:
- 3300
- Reusable:
- Yes
- Tool Type:
- Driver
- Torque (In-Lbs):
- 1300 in-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.76 lb
- Width:
- 2 in