Milwaukee®
5-1/2 in. Pipe Reamer
Part #M48224255 | Item #7033810 | Manufacturer Part #48-22-4255
Length:
2-7/10 inProduct Details
- Pen style reamer
- All-metal design
- Slide Resistant clip
- Heat treated blade
- Black oxide blade
Specifications
Application: Deburring
Battery Type: Lithium-ion
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 2-7/10 in
Height: 3/5 in
Indoor Outdoor: Indoor/Outdoor
Length: 2-7/10 in
Material: Black Oxide
Number Of Pieces: 1 Piece
Reusable: Yes
Tool Type: Pipe Reamer
Type: M48224255
Weight: 0.075
Width: 7-1/4 in