5 in. 13A 9000 RPM Double Insulated Small Angle Grinder with Trigger Grip and No-Lock
5 in. 13A 9000 RPM Double Insulated Small Angle Grinder with Trigger Grip and No-Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overload protection: maximizes motor life
- Electronic clutch: extends tool life and prevents bind-up
- Powerful 13 Amp, 9,000 RPM motor: provides maximum performance and durability
- Anti-vibration side handle: reduces vibration, increasing user comfort during extended use
- Tool-free adjustable guard: provides quick guard installations and adjustments
- Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
- Tool-free accessory change: easily change all accessories without a wrench
- Constant Power Technology™: maintains constant speed under load
- Compatible with multiple grinder guards and flanges
- Trigger grip handle – provides better control, reach and leverage
Documents
Specifications
- AMP:
- 13
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 6-1/4 in
- Diameter:
- 5 in
- ETL Listed:
- No
- Height:
- 3-3/10 in
- Length:
- 6-1/4 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Corded Electric
- RPM:
- 9000
- Tool Type:
- Angle Grinder
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 7.4 lb
- Width:
- 18-1/4 in