Milwaukee 5 in. 9A Lithium-ion Grinder Paddle Switch No-lock Kit 18V with 4-1/2 - 5 in. Wheel

M278022HD

Manufacturer Part #: 2780-22HD

Diameter

5 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
  • Power to grind: world’s first cordless braking grinder with corded performance
  • Durability: same metal housing & gearing system as legendary high performance corded grinders
  • 1% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Paddle-switch design: provides increased comfort and ease-of-use when operation in various positions

SPECIFICATIONS

AMP
9
Arbor Hole Size
5/8 in - 11
Battery Size
18V
Battery Type
Lithium-ion
Depth
6-7/10 in
Diameter
5 in
ETL Listed
Yes
Handle Type
Barrel Grip
Height
19-7/50 in
Power Source
Battery, Electric
RPM
8500
Tool Type
Grinder Paddle
UL Listed
Yes
Volts
18V
Weight
5.8

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday