Milwaukee

5 in. Left Cutting Offset Aviation Snip

Part #M48224512  |  Manufacturer Part #48-22-4512

Blade Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged serrated blades
  • Bolt lock
  • Chrome plated
  • Flush pivot bolt
  • One-handed metal lock
  • Ergonomic grips
  • Lanyard hole
  • Up to 22-gauge stainless, 18 gauge cold-rolled steel

Specifications

Blade Length: 5 in

Blade Material: Steel

Coating: Chrome

Color Finish: Red

Depth: 3-13/20 in

GSA Approved: No

Gauge: 22

Handle Material: Plastic

Handle Type: Straight

Height: 1-2/5 in

Length: 10 in

Tool Type: Snip

Weight: 1

Width: 11-1/4 in