5 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Aviation
5 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Aviation
Frequently Purchased Together
Product Details
- Bolt lock
- Chrome plated
- Forged serrated blades
- Up to 22-gauge stainless, 18 gauge cold-rolled steel
- Ergonomic grips
- Lanyard hole
- One-handed metal lock
- Flush pivot bolt
Specifications
- Application:
- Cutting
- Blade Length (in):
- 5 in
- Blade Material:
- Steel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cutting Capacity:
- 18 ga Cold Rolled Steel, 22 ga Stainless Steel
- Depth:
- 3-7/10 in
- Handle Type:
- Ergonomic
- Height:
- 1-1/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-7/10 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Tool Type:
- Aviation
- Weight:
- 0.97 lb
- Width:
- 11-7/20 in