5 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Aviation

You last purchased this on
 
Milwaukee®

5 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Aviation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

5 in 18 ga Cold Rolled Steel, 22 ga Stainless Steel Aviation

  • Fast #
  • Part #M48224530
  • Item #7374306
  • Manufacturer Part #48-22-4530
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Bolt lock
  • Chrome plated
  • Forged serrated blades
  • Up to 22-gauge stainless. 18 gauge cold-rolled steel
  • Ergonomic grips
  • Lanyard hole
  • One-handed metal lock
  • Flush pivot bolt
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
5 in
Blade Material:
Steel
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cutting Capacity:
18 ga Cold Rolled Steel, 22 ga Stainless Steel
Depth:
11-9/20 in
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Ergonomic
Height:
1-1/20 in
Indoor Outdoor:
Indoor/Outdoor
Length:
11-9/20 in
Material:
Metal
Number of Pieces:
1 Piece
Reusable:
Yes
Tool Type:
Aviation
Weight:
1 lb
Width:
3-17/20 in