5 in. Universal Surface Grinding Dust Shroud

Part #M49406100  |  Item #4843315  |  Manufacturer Part #49-40-6100

$ 136.53 EACH

Diameter:

5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Work universally across most pro-brands
  • Quick & easy installation: attach, tighten and go
  • High density bristles: provide maximum dust collection and containment
  • Clear front clip: allows for clear visibility and control
  • Minimum collar height: 5/16 in.
  • Minimum inset height: 9/32 in.

Specifications

Application: Cleaning

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 8-1/20 in

Diameter: 5 in

Height: 3-1/20 in

Length: 8-1/20 in

Number Of Pieces: 1 Piece

Product Type: Shroud

Weight: 0.63

Width: 6-3/10 in