1-3/8 - 2-9/16 in. Hex Speciality Drill Bit 5 Piece

You last purchased this on
 
Milwaukee®

Switchblade™ 1-3/8 - 2-9/16 in. Hex Speciality Drill Bit 5 Piece

  • Fast #
  • Part #M49225100
  • Item #3632253
  • Manufacturer Part #49-22-5100
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Switchblade™ 1-3/8 - 2-9/16 in. Hex Speciality Drill Bit 5 Piece

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
  • Longer bit life: replaceable blades are made of hardened steel
  • Superior performance: blades are easily replaced to provide a new bit on demand
  • Easy size reference: bit and blades are engraved for quick and easy size identification conveniently packaged: includes the most commonly used Selfeed bits on the jobsite
  • Requires Certification

Specifications

Application:
Cutting
Bit Sizes:
1-3/8 in - 2-9/16 in
Collection:
Switchblade™
Color Finish Category:
Reds
Color Finish Name:
Red, White
Depth:
10-13/100 in
Drill Bit Type:
Specialty
Height:
4-63/100 in
Material:
High Speed Steel
Number of Pieces:
5 Piece
Reusable:
Yes
Shank Style:
Hex