0 items

Milwaukee Sawzall® 5 TPI Reciprocating Saw Blade 5 Pack

M4800502

Blade Length

Starting at $18.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A thicker and more rigid blade body resists fracturing and bending for maximum durability
  • Bi-metal teeth for greater durability
  • Nail Guard™ teeth
  • The 1" tall blade body reduces blade twisting for straighter and more accurate cuts

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.06 in
Collection
Sawzall®
Height
1 in
Teeth Per Inch
5
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday