50 ft. x 1/2 in. Cable

Part #M48532774  |  Item #7374290  |  Manufacturer Part #48-53-2774

$ 205.04 EACH

Length:

50 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rust guard™ plating provides 20X more rust resistance
  • Up to 3X longer life*: maintains shape, limits kinks
  • Flexibility to maneuver, strength to clear
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating
  • Smallest diameter connecting points: maintains flexibility
  • Best for use on 3" - 4" drain lines

Documents

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Case Included: No

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 19-2/5 in

Diameter: 1/2 in

Fits Pipe Size: 1/2 in

Height: 3-1/2 in

Indoor Outdoor: Indoor/Outdoor

Length: 50 ft

Material: [Steel, Plastic]

Material Type: Polymer

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Overall Depth: 19-2/5 in

Overall Height: 3-1/2 in

Overall Length: 50 ft

Product Type: Drain Cleaner

Reusable: Yes

Size: 20.8 lb

Tool Type: Drain Cleaner

Type: M48532774

UL Listed: No

Weight: 24.595

Width: 18-4/5 in