Milwaukee 50 ft. x 1/4 in. Cable

M48532672

Manufacturer Part #: 48-53-2672

Length

50 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rust guard™ plating provides 20X more rust resistance
  • Up to 3X longer life*: maintains shape, limits kinks
  • Flexibility to maneuver, strength to clear
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating
  • Best for use on 3/4" - 2" drain lines

SPECIFICATIONS

Brand Model Compatibility
Milwaukee 1-1/4 in - 2 in Drain Lines
Depth
9-1/2 in
Diameter
1/4 in
Fits Pipe Size
1/4 in
Height
2-3/20 in
Product Type
Cable
Type
M48532672
UL Listed
No
Weight
5.9
Width
9-11/20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday