50-Pocket Open Tool Bag in Black and Red
50-Pocket Open Tool Bag in Black and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Organizer shown complete with tools to illustrate its ample storage capabilities
- Heavy duty water resistant 600 denier ripstop polyester material for durability and tear resistance
- Number of pockets 50
- Padded handles provide comfort when carrying heavy loads
- 50 Total pockets of assorted shapes and sizes positioned inside and out provide limitless storage options
- Internal hammer loop keeps hammer upright and easily accessible
Specifications
- Application:
- Storage
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 18 in
- Height:
- 18 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Piece of 50
- Reusable:
- Yes
- Tool Type:
- Tool Organizer
- Type:
- M49170180
- Weight:
- 2.13 lb
- Width:
- 12 in