500 Rpm 1/2 in. Hole-Hawg 500 Rpm Right Angle Drill Kit
Unidoor Plus 500 Rpm 1/2 in. Hole-Hawg 500 Rpm Right Angle Drill Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trigger speed control in two ranges: 0-335/0 to 750 RPM, reversing
- Powerful 7 amp motor
- 1/2 in. capacity in steel, handles up to a 4-5/8 in. "Selfeed" bit
- Head and handle swivel 360 degree
Recommended Accessories
Specifications
- AMP:
- 7
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Collection:
- Unidoor Plus
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Corded Cordless:
- Corded
- Depth:
- 12-1/4 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- D-handle
- Height:
- 21-1/2 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 12-1/4 in
- Material:
- Tempered Glass, Brass
- Power Source:
- Electric
- RPM:
- 500
- Size:
- 49 in x 72 in
- Tool Type:
- Drill Kit
- Type:
- M31076
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 16.51 lb
- Width:
- 6-13/100 in