Milwaukee 50/1000V Voltage Detector

M220020

Volts

50/1000V

$17.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Blinking red light indicates voltage
  • Cat IV 1000 V for highest safety rating
  • Green light indicates tool is on
  • Loud beeper indicates voltage
  • On/off button
  • Pocket clip for easy storage
  • Tip for checking outlets
  • Wide 50 - 1000 AC voltage range

SPECIFICATIONS

Color Finish
Black, Red
Color Finish Category
Blacks
Height
1 in
Length
3 in
Power Source
AC
Tool Type
Volt Detector
Volts
50/1000V
Weight
0.19
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday