5/16 x 7 in. Magnetic Nut Driver 1 Piece

This product has been replaced by

5/16 HOLLOWCORE MAGNETIC NUT DRIVER
Milwaukee® 5/16 HOLLOWCORE MAGNETIC NUT DRIVER
Manufacturer Part #48-22-2552
You last purchased this on
 
Milwaukee®

HollowCore™ 5/16 x 7 in. Magnetic Nut Driver 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

5/16 HOLLOWCORE MAGNETIC NUT DRIVER
Milwaukee® 5/16 HOLLOWCORE MAGNETIC NUT DRIVER
Manufacturer Part #48-22-2552
Milwaukee®

HollowCore™ 5/16 x 7 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #M48222522
  • Item #4717272
  • Manufacturer Part #48-22-2522
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Magnetic drivers - secure fitments in fastening applications
  • Universal driver head fits 4X more fasteners
  • HollowCore™ Unlimited depth - ideal for long bolts or threaded rod applications
  • Forged steel shanks provide longer life and more durability
  • Wrench ready hex shanks deliver additional leverage
  • Chrome plated - marine grade rust protection
  • Color coded ID markings allow for quick tool identification on jobsite
  • Removes rusted and stripped bolts
  • Deep well sockets - drive multiple fasteners
  • Requires Certification

Documents


Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Collection:
HollowCore™
Color Finish Name:
Chrome
Drive Size:
5/16 in
GSA Approved:
No
Handle Material:
Plastic
Magnetic:
Yes
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
3 in
Shank Style:
Hex
Tool Type:
Nut Driver
Weight:
0.32 lb