Milwaukee

5/16 x 5/16 x 25/64 in. SDS-Plus Hammer 1 Piece

Part #M48207444  |  Manufacturer Part #48-20-7444

Bit Diameter:

5/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Specifications

Bit Diameter: 5/16 in

Bit Sizes: 5/16 in

Depth: 5/16 in

Drill Bit Type: Hammer

Drilling Depth in : 10 in

Height: 12 in

Length: 5/16 in

Magnetic: No

Material: Carbon Steel

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 25/64 in

Shank Style: SDS-Plus

Weight: 0.22

Width: 5/16 in