5/8 in. Keyed 1 Piece

Part #M48663120  |  Item #114940  |  Manufacturer Part #48-66-3120

$ 6.43 EACH

Chuck Size:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Precision formed
  • Great value
  • Easy replacement

Specifications

Application: Cutting

Chuck Size: 5/8 in

Chuck Type: Keyed

Color Finish: Black

Color Finish Category: Blacks

Depth: 3-57/100 in

Height: 5-22/25 in

Length: 3-57/100 in

Material: Metal

Number Of Pieces: 1 Piece

Tool Type: Chuck Key

Weight: 0.2

Width: 81/100 in