5/8 in. Metal Cutting Circular Saw Blade
5/8 in. Metal Cutting Circular Saw Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5/8 in. Arbor
- Anti-kickback modification
- 6-1/2 in. diameter, 48 Carbide teeth
- Cuts ferrous metals
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 0.625 mm
- Blade Length (in):
- 6-1/2 in
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Blade Width (in):
- 6-1/2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-3/5 in
- Diameter:
- 6-1/2 in
- Drilling Depth (in):
- 9-3/5 in
- Height:
- 8/25 in
- Length:
- 9-3/5 in
- Number of Pieces:
- 1 Piece
- RPM:
- 42
- Teeth Per Inch:
- 48
- Tool Type:
- Circular Saw Blade
- Weight:
- 0.56 lb
- Width:
- 8 in