5/8 x 5/8 x 1/2 in. SDS-Plus Percussion

You last purchased this on
 
Milwaukee®

M/2™ 5/8 x 5/8 x 1/2 in. SDS-Plus Percussion

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M/2™ 5/8 x 5/8 x 1/2 in. SDS-Plus Percussion

  • Fast #
  • Part #M48207601
  • Item #2028566
  • Manufacturer Part #48-20-7601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Enhanced rebar guards provide increased durability
  • Reinforced flutes for minimized vibration and maximum durability
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Centering tip for exact spot drilling
  • Requires Certification

Specifications

Application:
Rotary Hammers
Bit Diameter(s) (In):
5/8 in
Bit Sizes:
5/8 in
Collection:
M/2™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
5/8 in
Drill Bit Type:
2-Cutter
Drilling Depth (in):
4 in
Height:
5/8 in
Length:
6 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
UL Listed:
No
Weight:
0.265 lb
Width:
5/8 in