Milwaukee

6-1/16 in. 6-Piece Flat Wood Boring Set

Part #M49220071  |  Manufacturer Part #49-22-0071

Length:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical: drill points and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: most popular sizes for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling

Specifications

Bit Sizes: 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in

Depth: 1/4 in

Drill Bit Type: Spade

Height: 8-1/4 in

Length: 1/4 in

Material: High Carbon Steel

Number Of Pieces: 6 Piece

Package Quantity: Piece of 6

Tool Type: Flat Boring Bit

Type: M49220071

Weight: 0.59

Width: 6 in