Milwaukee

6-1/4 in. Drill Bit

Part #M48173062  |  Manufacturer Part #48-17-3062

Bit Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • 15 in. drilling depth
  • Designed to be used wet
  • 1-1/4 in. 7 thread

Specifications

Bit Diameter: 6-1/4 in

Coating: Diamond

Depth: 17-3/5 in

Drill Bit Type: Core

Drilling Depth in : 15 in

Height: 8-3/10 in

Length: 17-3/5 in

Material: Diamond

RPM: 55

Tool Type: Drill Bit

Weight: 12.07

Width: 8-1/2 in